Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
NUP210EAT2XU

NUP2208C3 OBSOLETE DO NOT USE 05/21

NUP2208C3 OBSOLETE DO NOT USE 05/21 ; NON RETURNABLE

Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Ouside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP2208C3 - OBS

BDI #

1227592

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.511
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring With Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP2208C3
Weight / LBS
1.08027
Long Description
Cylindrical Roller Bearing; 40MM Bore; Straight; 80MM Ouside Diameter; 23MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
0.906 Inch | 23 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter