Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP2226-E-XL-TVP2-C3

NUP2226-E-XL-TVP2-C3

NUP2226-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; NON RETURNABLE

Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Ouside Diameter; 64MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP2226-E-XL-TVP2-C3

BDI #

1165158

PRICE
$ 5,480.42 / each
$ 5,815.96 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.6
UNSPSC
31171547
EAN
4012801389198
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Long Description
Cylindrical Roller Bearing; 130MM Bore; Straight; 230MM Ouside Diameter; 64MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2.52 Inch | 64 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter