Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NUP2228-E-XL-M1-C3

NUP2315EAG1C3U

NUP2315EAG1C3U CYL RLR BRG ; 75MMX160MMX55MM

Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Ouside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance

Part #

NUP2315EAG1C3U

BDI #

1227713

PRICE
$ 1,727.22 / each
$ 2,355.66 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
5.45
EAN
4550253018995
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NUP2315G1C3
Weight / LBS
12.014
Long Description
Cylindrical Roller Bearing; 75MM Bore; Straight; 160MM Ouside Diameter; 55MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Outside Diameter
6.299 Inch | 160 Millimeter
Width
2.165 Inch | 55 Millimeter
Bore
2.953 Inch | 75 Millimeter