Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NUP308EW https://www.bdiexpress.com/medias/sys_master/root/h63/h7b/9711570518046/INDNSKBRGXXX-CR1-STL-1RBSP2RB-300x300.jpg
1192742 Cylindrical Roller Bearings 

NSK NSK

NUP308EW

Description

NUP308EW CYLINDRICAL ROLLER BEARING ; 40MM BOREX90MM ODX23MM W 1-ROW

Cylindrical Roller Bearing; 90MM Outside Diameter; 23MM Width; 40MM Inside Diameter; Pressed Steel Cage

Part #

NUP308EW

BDI #
1192742

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

209.15998506000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 209.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.655
EAN
0029176589669
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
High Capacity | 1 Rib Inner Ring With Side Plate | 2 Rib Outer Ring | With Flap
Category - BDI
Cylindrical Roller Bearing
UNSPSC
31171547
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical Roller
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NUP308EW
Weight / LBS
1.44
Product Detail
Cylindrical Roller Bearing
Product Specification
Cylindrical Roller Bearing; 90MM Outside Diameter; 23MM Width; 40MM Inside Diameter; Pressed Steel Cage
Long Description
Cylindrical Roller Bearing; 90MM Outside Diameter; 23MM Width; 40MM Inside Diameter; Pressed Steel Cage
Width
0.906 Inch | 23 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh