Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SL02-4936

SL02-4936

SL02-4936 CYL RLR BRG ; 180MMX250MMX69MM

Cylindrical Roller Bearing; 180MM Bore; Straight; 250MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

SL02-4936

BDI #

1230011

PRICE
$ 9,878.61 / each
$ 13,472.84 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
10.187
UNSPSC
31171547
EAN
4547359185195
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
SL02-4936
Weight / LBS
22.487
Long Description
Cylindrical Roller Bearing; 180MM Bore; Straight; 250MM Outside Diameter; 69MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
7.087 Inch | 180 Millimeter
Width
2.717 Inch | 69 Millimeter