MCGILL
MR 31 NEEDLE ROLLER BEARING ; 1-15/16" BORE 2-1/2" OD 1-1/4" WID
Needle Bearing Roller Assembly with Outer Ring; 1-15/16" Bore; 2-1/2" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 56.20 / each
$ 94.34 / each
INVENTORY
MCGILL
GR 40 SRS NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing Roller Assembly with Outer Ring; 2-1/2" Bore; 3-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 285.38 / each
$ 347.18 / each
INVENTORY
SKF
IR 12X15X12.5 NEEDLE BRG INNER RING
Needle Bearing Inner Ring; 12MM Bore; 15MM Outside Diameter; 12.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
BDI #
PRICE
$ 13.48 / each
$ 16.27 / each
INVENTORY
MCGILL
MI 31 BEARING INNER RACE ; 1-15/16" BORE 2-1/2" OD 1-3/4" WID
Needle Bearing Inner Ring; 1-15/16" Bore; 2-1/2" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
BDI #
PRICE
$ 41.28 / each
$ 69.00 / each
INVENTORY
MCGILL
MR 12 SS NEEDLE ROLLER BEARING ; 3/4" BORE 1-1/4" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1-1/4" Outside Diameter; 1" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 36.80 / each
$ 116.84 / each
INVENTORY