MCGILL
MR 20 RSS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Needle Bearing Roller Assembly with Outer Ring; 1-1/4" Bore; 1-3/4" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 45.66 / each
$ 144.95 / each
INVENTORY
MCGILL
MR 24 SS NEEDLE ROLLER BEARING ; 1-1/2" BORE 2-1/16" OD 1-1/4" WID
Needle Bearing Roller Assembly with Outer Ring; 1-1/2" Bore; 2-1/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 49.74 / each
$ 157.92 / each
INVENTORY
MCGILL
MR 36 SS NEEDLE ROLLER BEARING ; 2-1/4" BORE 3" OD 1-3/4" WID
Needle Bearing Roller Assembly with Outer Ring; 2-1/4" Bore; 3" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 116.99 / each
$ 196.35 / each
INVENTORY
MCGILL
MR 80 NEEDLE ROLLER BEARING ; 5" BORE 6-1/2" OD 2-1/4" WID
Needle Bearing Roller Assembly with Outer Ring; 5" Bore; 6-1/2" Outside Diameter; 2-1/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 417.18 / each
$ 710.78 / each
INVENTORY
MCGILL
MR 10 NEEDLE ROLLER BEARING ; 5/8" BORE 1-1/8" OD 1" WID
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 1-1/8" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
BDI #
PRICE
$ 26.76 / each
$ 44.90 / each
INVENTORY