Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GR 22 SS

GR 22 SS

GR 22 SS NEEDLE ROLLER BEARING ; NON-RETURNABLE 1-3/8" BORE 1-7/8" OD

Needle Bearing Roller Assembly with Outer Ring; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

5002230000

BDI #

345428

PRICE
$ 96.22 / each
$ 117.06 / each

QTY

INVENTORY:
8
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.154
UNSPSC
31171512
EAN
0726166061951
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Product Group - BDI
B04144
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
GR-22-SS
Manufacturer Internal Number
5002230000
Weight / LBS
0.34
Long Description
Needle Bearing Roller Assembly with Outer Ring; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 2 Seals; No Self Aligning; No Retainer; Double Row; Outer Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
1.375 Inch | 34.925 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter