Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23024CJW33C3 OBSOLETE 08/19 USE 23594084

23024CJW33C3 OBSOLETE 08/19 USE 23594084

23024CJW33C3 OBSOLETE 08/19 USE 23594084

23024CJW33C3 NLA 08/19 USE 23594084 ; 120MM ID X 180MM OD X 46MM WD ST CAGE

Spherical Roller Bearing; 120MM Straight Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

23024EJW33C3

BDI #

20054796

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.29
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove on Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23024 CJW33C3
Weight / LBS
9.459
Long Description
Spherical Roller Bearing; 120MM Straight Bore; 180MM Outside Diameter; 46MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
7.087 Inch | 180 Millimeter
Width
1.811 Inch | 46 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
4.724 Inch | 120 Millimeter