Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23040BL1KD1C2 OBSOLETE DO NOT USE 05/21

23040BL1KD1C2 OBSOLETE DO NOT USE 05/21

23040BL1KD1C2 OBSOLETE DO NOT USE 05/21

23040BL1KD1C2 OBSOLETE DO NOT USE 05/21 ; NON RETURNABLE

Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H3040 (Specify bore)

Part #

23040BL1KW33C2 - OBS

BDI #

1199612

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
22.48
UNSPSC
31171510
Internal Clearance
C2-Snug
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3040 (Specify bore)
Withdrawal Nut
HML43T
Inch - Metric
Metric
Other Features
Order adapter or withdrawal sleeve or nut separately. Others may be available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
49.504
Long Description
Spherical Roller Bearing; 200MM Tapered Bore; 310MM Outside Diameter; 82MM Width; C2-Snug Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H3040 (Specify bore)
Adapter Part Number
SNW3040 H3040 (Specify Bore) Inch | H3040 (Specify bore) Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter
Bore
7.874 Inch | 200 Millimeter
Width
3.228 Inch | 82 Millimeter