Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23128BF3NXRX OBSOLETE DO NOT USE 05/21

23128BF3NXRX OBSOLETE DO NOT USE 05/21

23128BF3NXRX OBSOLETE DO NOT USE 05/21

23128BF3NXRX OBSOLETE DO NOT USE 05/21

Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable

Part #

23128BF3NXRX - OBS

BDI #

1199910

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.64
UNSPSC
31171510
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
23.426
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 225MM Outside Diameter; 68MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Not Relubricatable
Bore
5.512 Inch | 140 Millimeter
Width
2.677 Inch | 68 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter