Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23152BL1KD1C4 OBSOLETE DO NOT USE 05/21

23152BL1KD1C4 OBSOLETE DO NOT USE 05/21

23152BL1KD1C4 OBSOLETE DO NOT USE 05/21

23152BL1KD1C4 OBSOLETE DO NOT USE 05/21

Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H3152 (Specify bore)

Part #

23152BL1KW33C4 - OBS

BDI #

1200114

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
88.6
UNSPSC
31171510
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3152 AOH3152 (Specify bore)
Withdrawal Nut
HM58T
Inch - Metric
Metric
Other Features
Order adapter or withdrawal sleeve or nut separately. Others may be available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
195.806
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable; Adapter Part Number - H3152 (Specify bore)
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Width
5.669 Inch | 144 Millimeter
Adapter Part Number
SNP3152 H3152 (Specify bore) Inch | H3152 (Specify bore) Millimeter