Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23228BL1D1C2PX4 OBS DO NOT USE 05/21
23228BL1D1C2PX4 OBS DO NOT USE 05/21

23228BL1D1C2PX4 OBS DO NOT USE 05/21

23228BL1D1C2PX4 OBS DO NOT USE 05/21 ; NON RETURNABLE

Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 88MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23228BL1W33C2PX4 - OBS

BDI #

1200316

QTY

Brand
Manufacturer Name
NTN
Minimum Buy Quantity
N/A
Weight / Kilogram
18.6
UNSPSC
31171510
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Long Description
Spherical Roller Bearing; 140MM Straight Bore; 250MM Outside Diameter; 88MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
9.843 Inch | 250 Millimeter
Bore
5.512 Inch | 140 Millimeter
Width
3.465 Inch | 88 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter