Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32219-90KA1

30212 P/5

30212 P/5 TAPERED ROLLER BEARING

Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row

Part #

30212 P/5

BDI #

215148

PRICE
$ 294.50 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.86
UNSPSC
31171516
EAN
0644075185974
Precision Class
Class 5
Component
Assembly
Basic Number
30212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30212 P/5
Weight / LBS
2.05
Long Description
Tapered Roller Bearing Assembly; Class 5 Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
0.935 Inch | 23.75 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter