Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BT1-0097 C

32007 X P/6

32007 X P/6 TAPERED ROLLER BEARING ; NON RETURNABLE

Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row

Part #

32007 X P/6

BDI #

215419

PRICE
$ 86.56 / each

QTY

Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31171516
EAN
0644075187237
Precision Class
Class 6
Component
Assembly
Basic Number
32007
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
32007 X P/6
Weight / LBS
0.52
Long Description
Tapered Roller Bearing Assembly; Class 6 Precision; Basic Number 32007; 35MM Bore; 62MM Outside Diameter; 18MM Width; Single Row
Assembly Width
0.709 Inch | 18 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter