token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

776-90020

72225C-907A2

72225C-907A2 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD 2.25IN BORE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72225; 2-1/4" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row

Part #

72225C-907A2

BDI #

1350461

p65WarningMessage
PRICE
$ 1,234.99 / each
p65WarningMessage

QTY

INVENTORY:
4
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
4.069
UNSPSC
31171516
EAN
0053893794839
Precision Class
Standard
Component
Assembly
Basic Number
72225
Assembly Number
907A2
Assembly Components
72225C (2) | 72488D (1) | X1S-72225 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72225C-907A2
Weight / LBS
9.161
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72225; 2-1/4" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Assembly Width
3.062 Inch | 77.775 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter