Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32314

32020X-9X257

32020X-9X257 TAPERED ROLLER BEARING ASSY ; METRIC 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row

Part #

32020X-9X257

BDI #

1336852

PRICE
$ 202.17 / each
$ 244.05 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.896
UNSPSC
31171516
EAN
0053893266909
Precision Class
Standard
Component
Assembly
Basic Number
32020
Assembly Number
92KA1
Assembly Components
X32020X (1) | Y32020X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32020X-90KA1
Weight / LBS
4.208
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32020; 100MM Bore; 150MM Outside Diameter; 32MM Width; Single Row
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.26 Inch | 32 Millimeter