Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TIM HH926749-20024

15123

15123 TAPERED ROLLER BEARING CONE ; 1.25" BORE .75" IR WIDTH

Bearing Cone; 15123 Basic Number; Standard Precision; 1-1/4" Bore; 3/4" Width; Single Row of Roller

Part #

15123

BDI #

21488314

QTY

Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
31171527
Precision Class
Standard
Component
Cone
Basic Number
15123
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
Manufacturer Item Number
15123
Long Description
Bearing Cone; 15123 Basic Number; Standard Precision; 1-1/4" Bore; 3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter