Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

99100B

3420B-2

3420B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/8" OD 15/16" WD

Bearing Cup; 3420B Basic Number; Standard Precision; 3-1/8" Outside Diameter; 15/16" Width; Single Row of Roller

Part #

3420B-2

BDI #

1337463

PRICE
$ 135.61 / each
$ 163.71 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
UNSPSC
31171529
EAN
0053893126654
Precision Class
Standard
Component
Cup
Basic Number
3420B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3420B-2
Long Description
Bearing Cup; 3420B Basic Number; Standard Precision; 3-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Flange Outside Diameter
3.309 Inch | 84.049 Millimeter
Width
0.938 Inch | 23.825 Millimeter