Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4T-621

4T-31593

31593 TAPERED RLR BRG CONE ; 1.375"X1.125"

Bearing Cone; 31593 Basic Number; Standard Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller

Part #

31593

BDI #

17141554

PRICE
$ 62.50 / each
$ 85.25 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.386
UNSPSC
31171527
EAN
4547359527759
Precision Class
Standard
Component
Cone
Basic Number
31593
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 31593 Basic Number; Standard Precision; 1-3/8" Bore; 1-1/8" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.125 Inch | 28.575 Millimeter