Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

L730649-2

4T-L44649

L44649 TAPERED RLR BRG CONE ; 1.0625"X0.58"

Bearing Cone; L44649 Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller

Part #

L44649

BDI #

17142105

PRICE
$ 22.45 / each
$ 30.63 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.082
UNSPSC
31171516
EAN
4547359483154
Precision Class
Standard
Component
Cone
Basic Number
L44649
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
L44649
Long Description
Bearing Cone; L44649 Basic Number; Standard Precision; 1-1/16" Bore; 0.58" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.063 Inch | 27 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter