token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AT-623

AT-623

AT-623

Thrust Roller Cylindrical Bearing; 2-3/4" Bore 1; 4.655" Outside Diameter; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer

Part #

AT623

BDI #

346044

PRICE
$ 2,512.94 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.501
UNSPSC
31171553
EAN
0637410012004
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AT623
Weight / LBS
3.31
Long Description
Thrust Roller Cylindrical Bearing; 2-3/4" Bore 1; 4.655" Outside Diameter; 1.312" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Outside Diameter
4.655 Inch | 118.237 Millimeter
Overall Height with Aligning Washer
1.312 Inch | 33.325 Millimeter
Height
0 Inch | 0 Millimeter
Bore 1
2.75 Inch | 69.85 Millimeter