token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NTHA-5280

NTHA-5280

NTHA-5280 THRUST BEARING

Thrust Roller Cylindrical Bearing; 3-1/4" Bore 1; 3-5/16" Bore 2; 4.968" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

NTHA-5280

BDI #

1088203

p65WarningMessage
PRICE
$ 713.38 / each
$ 713.38 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
1.19
UNSPSC
31171507
EAN
0605790253775
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
NTHA-5280
Weight / LBS
2.62
Long Description
Thrust Roller Cylindrical Bearing; 3-1/4" Bore 1; 3-5/16" Bore 2; 4.968" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1 Inch | 25.4 Millimeter
Bore 1
3.25 Inch | 82.55 Millimeter
Outside Diameter
4.968 Inch | 126.187 Millimeter
Bore 2
3.313 Inch | 84.15 Millimeter