token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

KOYO TRB-1220

TRC-613

TRC-613 THRUST WASHER ; 3/8" BORE 13/16" OD 0.092" HGT 10/PAK

Thrust Bearing Washer; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only

Part #

TRC-613

BDI #

1088842

p65WarningMessage
PRICE
$ 3.46 / each
p65WarningMessage

QTY

INVENTORY:
38
Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171500
EAN
0605790218958
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-613
Weight / LBS
0.009
Long Description
Thrust Bearing Washer; 3/8" Bore 1; 3/8" Bore 2; 13/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
0.375 Inch | 9.525 Millimeter
Height
0.092 Inch | 2.337 Millimeter
Bore 2
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.813 Inch | 20.65 Millimeter