Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6312-RSR-C3

6203RSC3

6203RSC3 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 12MM WD SR 1 SEAL

Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage

Part #

6203-RS-C3

BDI #

1347944

PRICE
$ 18.22 / each
$ 22.56 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.066
UNSPSC
31171504
EAN
0053893722856
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.15432
Long Description
Single Row Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter