Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6303-RSH

6207RS

6207RS DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD SEALED

Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6207-RS

BDI #

1347961

PRICE
$ 53.62 / each
$ 66.38 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.288
UNSPSC
31171504
EAN
0053893723228
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.63934
Long Description
Single Row Ball Bearing; 35MM Bore; 72MM Outside Diameter; 17MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter