Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VKBC 20165

VKBC 20165

VKBC 20165 DEEP GRV BALL BRG ; SAME AS BA2B 633910C

Ball Bearing; Single Row; 30MM Bore; 67 Outside Diameter; 28 Outer race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Ball Bearing; No Snap Ring; No Internal Special Features; Inner Race Width; Steel Cage; Contact Seal Enclosure Type; C0-Medium Internal Clearance

Part #

VKBC 20165

BDI #

24937657

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171504
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
Product Detail
Ball Bearing
Product Specification
Single Row; 30MM Bore; 67 Outside Diameter; 28 Outer race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; Inner Race Width; Steel Cage; Contact Seal Enclosure Type; C0-Medium Internal Clearance
Long Description
Ball Bearing; Single Row; 30MM Bore; 67 Outside Diameter; 28 Outer race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Ball Bearing; No Snap Ring; No Internal Special Features; Inner Race Width; Steel Cage; Contact Seal Enclosure Type; C0-Medium Internal Clearance