Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P2B-UN2-307E

P2B-UN2-307E

P2B-UN2-307E; 048030 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

048030

BDI #

244673

PRICE
$ 4,244.51 / each
$ 5,192.00 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
13.222
UNSPSC
31171511
EAN
0782475773053
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
BRG-UN2-307
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-UN2-307E UNI-II
Manufacturer Internal Number
048030
Weight / LBS
28.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter