Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

E4B307

E4B307 ROLLER BEARING PILLOW BLOCK ; 3.4375IN BORE TYPE E 4 BOLT

Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 9-5/16" Minimum Bolt Spacing; 11-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

E4B307

BDI #

23154424

PRICE
$ 1,089.62 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
23.36
UNSPSC
31171511
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ppi-global.com
Weight / LBS
52
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 9-5/16" Minimum Bolt Spacing; 11-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
11.438 Inch | 290.525Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Bolt Spacing Minimum
9.313 Inch | 236.55Millimeter
Nominal Bolt Center to Center
10 Inch | 254 Millimeter