token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P4B048-USAF-815TT

P4B048-USAF-815TT

P4B048-USAF-815TT; 042449 PILLOW BLK BRG

Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

042449

BDI #

244024

p65WarningMessage
PRICE
$ 18,018.78 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
223.78
UNSPSC
31171511
EAN
0782475693450
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
BRG23048KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover | Corrosion Resistant
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B048-USAF-815TT USAF
Weight / LBS
412.2
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8-15/16" Bore; 8-1/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 22-1/2" Minimum Bolt Spacing; 25" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
25 Inch | 635Millimeter
Bolt Spacing Minimum
22.5 Inch | 571.5Millimeter
Bore
8.938 Inch | 227.025 Millimeter
Nominal Bolt Center to Center
23.7 Inch | 602 Millimeter
Base to Center Height
8.25 Inch | 209.55 Millimeter
Length Thru Bore
11.531 Inch | 292.887 Millimeter