Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P4B528-ISAF-415RE MOD; 138725

P4B528-ISAF-415RE MOD; 138725

P4B528-ISAF-415RE MOD PB RLR BEARING ; POR NON RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.63" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

138725

BDI #

24629059

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
81.0
UNSPSC
31171511
EAN
0782477646829
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.63" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.98 Inch | 151.892 Millimeter
Bolt Spacing Minimum
15.63 Inch | 397Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Maximum
17.38 Inch | 441.45Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter