token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NSTU-SCM-203

NSTU-SCM-203

NSTU-SCM-203 TAKEUP BALL BRG UNIT ; 2-3/16" BORE 5/16" SLOT WID

Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCM-203 Insert Part; Cast Iron Housing Material

Part #

135111

BDI #

261642

p65WarningMessage
PRICE
$ 392.95 / each
p65WarningMessage

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.63
UNSPSC
31171533
EAN
0782475122813
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
NS415
Insert Part Number
INS-SCM-203
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Narrow Slot
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
135111
Weight / LBS
8.9
Long Description
Take Up Bearing Only; 2-3/16" Bore; 5/16" Slot Width; 4-15/16" Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; NS415 Take Up Frame; INS-SCM-203 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
4.938 Inch | 125.425 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Slot Width
0.313 Inch | 7.95 Millimeter