token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

UET204-12

UET204-12

UET204-12 TAKE-UP BALL BEARING ; 3/4" ID

Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12 Insert Part; Cast Iron Housing Material

Part #

UET204-12

BDI #

121555

p65WarningMessage
PRICE
$ 70.73 / each
p65WarningMessage

QTY

Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.781
UNSPSC
31171533
EAN
0808250457755
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Insert Part Number
UE204-12
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Accu-Lok Collar Locking
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.81
Long Description
Take Up Bearing Only; 3/4" Bore; 15/32" Slot Width; 3" Slot to Slot Distance; Ball Bearing; Unit Only; Concentric Collar Mount; UE204-12 Insert Part; Cast Iron Housing Material
Bore
0.75 Inch | 19.05 Millimeter
Slot Width
0.469 Inch | 11.913 Millimeter
Slot to Slot Distance
3 Inch | 76.2 Millimeter