token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VTWE-223

VTWE-223

VTWE-223 TAKE-UP BEARING UNIT ; 1-7/16" BORE 17/32" SLOT WID

Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SF23 Take Up Frame; VE-223 Insert Part; Cast Iron Housing Material

Part #

767386

BDI #

311572

p65WarningMessage
PRICE
$ 256.23 / each
p65WarningMessage

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.56
UNSPSC
31171533
EAN
0662289528202
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Eccentric Collar
Compatible Take Up Frame
SF23
Insert Part Number
VE-223
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Slot | Single Lip Contact Seal | Temperature Range From -20 To 200 Degree F
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
767386
Weight / LBS
3.5
Long Description
Take Up Bearing Only; 1-7/16" Bore; 17/32" Slot Width; 3-1/2" Slot to Slot Distance; Ball Bearing; Unit Only; Eccentric Collar Mount; SF23 Take Up Frame; VE-223 Insert Part; Cast Iron Housing Material
Slot Width
0.531 Inch | 13.5 Millimeter
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter