token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B64-SA

B24-SA

B24-SA SPHERICAL PLAIN BEARING ; STEEL ON STEEL

Plain Bearing; 1-1/2" Bore; 2-7/16" Housing Outside Diameter; 0.91" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.155" Ball Outside Diameter; 0.66" Housing Width; Relubricatable

Part #

B24SA

BDI #

796753

p65WarningMessage
PRICE
$ 242.37 / each
p65WarningMessage

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31171515
EAN
0637400019204
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Lubrication Grooves and Holes in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
B24SA
Weight / LBS
0.662
Long Description
Plain Bearing; 1-1/2" Bore; 2-7/16" Housing Outside Diameter; 0.91" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 2.155" Ball Outside Diameter; 0.66" Housing Width; Relubricatable
Housing Outside Diameter
2.438 Inch | 61.925 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Housing Width
0.66 Inch | 16.764 Millimeter
Overall Width
0.91 Inch | 23.114 Millimeter
Ball Outside Diameter
2.155 Inch | 54.737 Millimeter