token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GE10-AX

GE10-AX

GE10-AX SPHERICAL PLAIN BRG

Plain Bearing; 10MM Bore; 30MM Housing Outside Diameter; 9.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 27.5MM Ball Outside Diameter; 6MM Housing Width; Relubricatable

Part #

GE10-AX

BDI #

1411529

p65WarningMessage
PRICE
$ 230.04 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.041
UNSPSC
31171515
EAN
4012802534511
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE10AX
Weight / LBS
0.088
Long Description
Plain Bearing; 10MM Bore; 30MM Housing Outside Diameter; 9.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 27.5MM Ball Outside Diameter; 6MM Housing Width; Relubricatable
Housing Outside Diameter
1.181 Inch | 30 Millimeter
Overall Width
0.374 Inch | 9.5 Millimeter
Housing Width
0.236 Inch | 6 Millimeter
Bore
0.394 Inch | 10 Millimeter
Ball Outside Diameter
1.083 Inch | 27.5 Millimeter