token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

GX 50 F

GX 50 F

GX 50 F SPHERICAL PLAIN BEARING ; NON-RETURNABLE

Plain Bearing; 50MM Bore; 130MM Housing Outside Diameter; 42.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 120MM Ball Outside Diameter; 30.5MM Housing Width; Not Relubricatable

Part #

GX 50 F

BDI #

1419985

p65WarningMessage
PRICE
$ 1,265.27 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.261
UNSPSC
31171515
EAN
7316577027139
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Plastic | Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Self Lubricating | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GX 50 F
Weight / LBS
6.945
Long Description
Plain Bearing; 50MM Bore; 130MM Housing Outside Diameter; 42.5MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Plastic | Teflon Liner; 120MM Ball Outside Diameter; 30.5MM Housing Width; Not Relubricatable
Ball Outside Diameter
4.724 Inch | 120 Millimeter
Bore
1.969 Inch | 50 Millimeter
Housing Outside Diameter
5.118 Inch | 130 Millimeter
Overall Width
1.673 Inch | 42.5 Millimeter
Housing Width
1.201 Inch | 30.5 Millimeter