token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

557-2

NP043905-2

NP043905-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW

Bearing Cone; NP043905 Basic Number; Standard Precision; 2.362" Bore; 0.945" Width; Single Row of Roller

Part #

NP043905-2

BDI #

1368024

p65WarningMessage
PRICE
$ 142.14 / each
p65WarningMessage

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.391
UNSPSC
31171505
EAN
0053893454429
Precision Class
Standard
Component
Cone
Basic Number
NP043905
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP043905 Basic Number; Standard Precision; 2.362" Bore; 0.945" Width; Single Row of Roller
Width
0.945 Inch | 24.003 Millimeter
Bore
2.362 Inch | 59.995 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter