Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
APG-80W-90 2LB BOTTLE ; L0030-013

APG-80W-90 2LB BOTTLE ; L0030-013

APG-80W-90 2LB BOTTLE ; L0030-013

L0030-013 APG 80W-90 GEAR OIL 2LB BOTTLE ; NON RETURNABLE

Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 2 Lb Container Size

Part #

L0030-013

BDI #

18227548

PRICE
$ 690.22 / case

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
UNSPSC
15121503
EAN
0089215603015
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Bottle
Texture
Liquid
SAE/ISO Grade
SAE 80W-90 Gear | ISO 100
Application
Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
2 Lb
Degree of Flashpoint value And um
193 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
32 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0030-013
Weight / LBS
2.25
Long Description
Gear Oil; Petroleum Based Type; Gear; Bottle; Liquid; Hypoid Gear | High Offset Gear | Automotive | Truck | Heavy Equipment | Industrial Gearbox; Amber; 2 Lb Container Size