Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

LHMT 68/SD250

LHMT 68/SD250

LHMT 68/SD250 BEARING GREASE ; 10EA/PAK

Chain Oil; Mineral Oil Type; Conveyor Chain | Drive Chain | Lift Chain; Refill Set; Liquid; Cement and Material Handling Industry; Yellowish Brown; 250 Ml Container Size

Part #

LHMT 68/SD250

BDI #

22784051

PRICE
$ 1,259.35 / pack
$ 1,520.20 / pack

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.75
UNSPSC
15121500
EAN
7316575639624
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Conveyor Chain | Drive Chain | Lift Chain
Container Type
Refill Set
Texture
Liquid
SAE/ISO Grade
ISO VG 68
Application
Cement and Material Handling Industry
Manufacturer's Description
Medium Temperature Chain Oil
Color
Yellowish Brown
Container Size value And um
250 Ml
Degree of Flashpoint value And um
Greater than 392 Deg F
Other Features
For TLSD Series Single Point Lubricator
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Chain
Manufacturer URL
https://www.skf.com
Long Description
Chain Oil; Mineral Oil Type; Conveyor Chain | Drive Chain | Lift Chain; Refill Set; Liquid; Cement and Material Handling Industry; Yellowish Brown; 250 Ml Container Size