Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
SPO-266 120LB QTR DRUM ; L0246-039

SPO-266 120LB QTR DRUM ; L0246-039

SPO-266 120LB QTR DRUM ; L0246-039

L0246-039 SPO-266 GEAR OIL 120LB ; QUARTER DRUM

Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size

Part #

L0246-039

BDI #

18228342

PRICE
$ 1,819.71 / each

QTY

CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.702
UNSPSC
15121503
EAN
0089215424603
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Bearing | Gear | Chain
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 320
Application
Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication
Manufacturer's Description
SPO Series Extra-Duty - Anti-Wear Rust - Oxidation Inhibited (R and O) Gear and Bearing Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
243 Deg C
Odor
Mineral Oil
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.30.80
Noun
Oil
Keyword String
Gear
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0246-039
Weight / LBS
134
Long Description
Gear Oil; Petroleum Based Type; Bearing | Gear | Chain; Drum; Liquid; Gear Case | Machine Way | Bearing | Chain | General Purpose Lubrication; Amber; 120 Lb Container Size