Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
206-40-051 OBSOLETE 8/21 USE 844332

208-10-006 OBSOLETO NO USAR 09/23

206-40-051 OBSOLETE 8/21 USE 844332

206-40-051 NLA 8/21 USE 844332

Clutch; Manual Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 24 Stop Collar; Mechanical | Spring; WSC Series; 500 Max RPM

Part #

30185170 - OBS

BDI #

949943

QTY

Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
1.179
UNSPSC
26111912
Product Name
Clutch
Activation
Manual
Bore Profile
Straight | Finished
Input Type
Hollow Bore
Output Type
Hub
Mounting Method
Shaft
Direction of Rotation
Counter Clockwise
Type of Friction
Stop Collar
Motion Type
Starting | Coast-To-Stop
Number of Stop Collars
24
Torque
Static Torque 500Lb-in
Product Type
Wrap Spring
Actuation/Return
Mechanical | Spring
Product Series
WSC
Housing Style
Cylindrical
Shaft-Thru/End
Thru
Maximum RPM
500
Number of Friction Discs
0
Adjusting Type
ManualClutchesandBrakes
Application
Industrial
Inch - Metric
Inch
Other Features
Anti-Overrun | Overtravel Stop | Adjustable Stop | Self Lubricating
Category - BDI
Clutches and Brakes
Product Group - BDI
640
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
206-40-051
Weight / LBS
2.6
Long Description
Clutch; Manual Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hub Output; Shaft Mount; Counter Clockwise Rotation; Stop Collar; Starting | Coast-To-Stop; Static Torque 500Lb-in; 24 Stop Collar; Mechanical | Spring; WSC Series; 500 Max RPM
Bore
0.75 Inch | 19.05 Millimeter