token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

RL 473 - 4

RL 473 - 4

RL 473 - 4 ROLLER BEARING, 65MM ID X 73MM OD X 6MM W 5100 RPM (SMARTCATALOG)

170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE

Part #

RL 473 - 4

BDI #

27834431

p65WarningMessage
PRICE
$ 145.66 / each
p65WarningMessage

QTY

Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Category - BDI
Cylindrical Roller Bearing
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.gmnbt.com
Long Description
170DEGC MAX TEMPERATURE H5 SHAFT TOLERANCE H6 HOUSING TOLERANCE