token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

CMWA 6710

CMWA 6710

CMWA 6710 AXIOS ETHERNET GATEWAY

Ethernet Gateway; IP65 IP Rating; -4 to 140 Deg F Operating Temperature; 15.4 Watt Power; RJ45 10/100 Mbps Internet Connectivity; 5.5" X 4.2" X 1.6" Dimension; Power over Ethernet (PoE); Up To 50 Sensors per Gateway Depending on Plant Topology​

Part #

CMWA 6710

BDI #

28158365

PRICE
$ 559.17 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
43223206
EAN
0840268963514
Noun
Gateway
Keyword String
Ethernet
Manufacturer URL
https://www.skf.com
Weight / LBS
0.7054
Product Detail
Ethernet Gateway
Product Specification
IP65 IP Rating; -4 to 140 Deg F Operating Temperature; 15.4 Watt Power; RJ45 10/100 Mbps Internet Connectivity; 5.5" X 4.2" X 1.6" Dimension; Power over Ethernet (PoE); Up To 50 Sensors per Gateway Depending on Plant Topology​
Long Description
Ethernet Gateway; IP65 IP Rating; -4 to 140 Deg F Operating Temperature; 15.4 Watt Power; RJ45 10/100 Mbps Internet Connectivity; 5.5" X 4.2" X 1.6" Dimension; Power over Ethernet (PoE); Up To 50 Sensors per Gateway Depending on Plant Topology​