token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6405-10-08-O

6405-10-08-O

6405-10-08-O STRAIGHT TUBE ADAPTER ; 7/8IN-14 MORB X 1/2IN-14 FNPT

Tube Adapter; Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss X 1/2"-14 TPI Female Pipe; 1.55" Length; Steel Material

Part #

6405-10-08-O

BDI #

17206282

PRICE
$ 4.61 / each
$ 6.87 / each

QTY

INVENTORY:
12
Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40141734
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss X 1/2"-14 TPI Female Pipe; 1.55" Length; Steel Material
Long Description
Tube Adapter; Straight; 5/8" Tube Outer Diameter; 7/8"-14 TPI Male O-Ring Boss X 1/2"-14 TPI Female Pipe; 1.55" Length; Steel Material