token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

G25171-1210

G25171-1210

12G-10FJX HOSE COUPLING ; MEGACRIMP FEMALE JIC 37 FLARE

Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 3.295" Cutoff Size; 4.803" Length

Part #

710309315

BDI #

1092547

PRICE
$ 30.82 / each
$ 39.19 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.32
UNSPSC
27121702
EAN
0072053323115
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G25171-1210
Manufacturer Internal Number
710309315
Weight / LBS
0.7
Product Detail
Hose Coupling
Product Specification
Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 3.295" Cutoff Size; 4.803" Length
Long Description
Hose Coupling; Mega Crimp; Bite-The-Wire Crimp; Full-Torque Nut; 0.752" Hose Inside Diameter; 1.063" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.10 FJX End Connection Type; 7/8"-14 End Connection Size; 1.063" Nut Size; 3.295" Cutoff Size; 4.803" Length