token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3IN PYROFLEX ASPHALT II

3IN PYROFLEX ASPHALT II

3IN PYROFLEX HOT TAR HOSE ; MATERIAL HANDLING 100FT L SBR

Oil and Petroleum; 3" Inside Diameter; 3.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

20017578

BDI #

424257

p65WarningMessage
PRICE
$ 8,327.55 / REEL
p65WarningMessage

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.015
UNSPSC
40142014
EAN
0037256127823
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 350 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank Truck | Tank Car | Bulk Station
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Aramid Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistant | 29" Hg Vacuum | Bend Radius 7 Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Manufacturer URL
Manufacturer Internal Number
20017578
Weight / LBS
223
Long Description
Oil and Petroleum; 3" Inside Diameter; 3.65" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter