token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SRT0609

SRT0609

SRT0609 BALL SCREW ; POWERTRAC 3000-1500 SRT RH 20'

Ball Screw; 3" Screw Diameter; 1-1/2" Thread Lead; 240" Screw Length; Right Hand Thread Direction; 2 Thread Starts; Steel; SBN Ball Nut Series

Part #

SRT0609

BDI #

22852925

PRICE
$ 8,417.09 / each

QTY

CATEGORY
Manufacturer Name
ALTRA INDUSTRIAL MOTION
Minimum Buy Quantity
N/A
Weight / Kilogram
175.09
UNSPSC
26111535
Product Name
Ball Screw
Direction of Thread
Right Hand
Number of Thread Starts
2
Material
Steel
Ball Nut Series
SBN
Inch - Metric
Inch
Other Features
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Category - BDI
Linear Ball Screws
Product Group - BDI
L00112
Harmonized Tariff Code
8483.40.80.00
Noun
Ball Screw
Keyword String
Linear
Manufacturer URL
https://www.nookindustries.com
Manufacturer Item Number
SRT0609
Weight / LBS
386
Long Description
Ball Screw; 3" Screw Diameter; 1-1/2" Thread Lead; 240" Screw Length; Right Hand Thread Direction; 2 Thread Starts; Steel; SBN Ball Nut Series
Thread Lead
1.5 Inch | 38.1 Millimeter
Screw Length
240 Inch | 6096 Millimeter
Screw Diameter
3 Inch | 76.2 Millimeter