Page view updated with your selected options.
CategoriesLinear Motion ProductsCategoriesBall And Roller ScrewsCategoriesBall Screw Nuts THOMSON
SPLN025FSS BALL SPLINE NUT ; STANDARD FLANGED 25MM
Ball Screw Nut; 25MM Spline Bore; Flanged
THOMSON
KGF-D-5010-RH-EE ; 50MM X 10MM STL 68.7KN KGF STYLE RH FLG
Ball Screw Nut; Flanged; 50MM Thread Diam; 10MM Thread Lead; 50MM Ball Circle Diam; 75MM Outside Diam; 95MM OA Len; Right Hand Thread; 1 Thread Start; Steel; KGS Ball Screw
THOMSON
SPLN030FSS BALL SPLINE NUT ; STANDARD FLANGED 30MM
Ball Screw Nut; 30MM Spline Bore; Flanged
THOMSON
SPLN010FSS BALL SPLINE NUT ; STANDARD FLANGED 10MM
Ball Screw Nut; 10MM Spline Bore; Flanged
THOMSON
SPLN008FSS BALL SPLINE NUT ; STANDARD FLANGED 8MM
Ball Screw Nut; 8MM Spline Bore; Flanged