token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9S416-R/L-A4 MTO

0230949M 9S612-R-6 MTO

0230949M 9S612-R-6 MTO CNVR SCREW ; PER QUOTE 0081929-1

Conveyor Screw; Sectional; 9 Pitch; 3" Coupling Diameter; 9" Screw Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction

Part #

0230949M 9S612-R-6 MTO

BDI #

25129094

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101705
Harmonized Tariff Code
8431.39.00.10
Noun
Screw
Keyword String
Conveyor
Product Detail
Conveyor Screw
Product Specification
Sectional; 9 Pitch; 3" Coupling Diameter; 9" Screw Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction
Long Description
Conveyor Screw; Sectional; 9 Pitch; 3" Coupling Diameter; 9" Screw Diameter; 3/16" Inner Flight Thickness; 3/16" Outer Flight Thickness; Right Hand Direction